ST
Grainger Choice Product
SPEEDAIRE

Conventional Spray Gun, 8 in., Medium

  • Item # 35XR81
  • My Part #
  • Mfr. Model # 35XR81
  • Catalog Page # 1626
  • UNSPSC # 31211908
Conventional Spray Gun, 8 in., Medium close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Paint Sprayers and Accessories~Conventional Spray Guns


$98.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This general purpose spray gun is designed to spray most types of paints and materials. It is ideal for home, farm, and commercial use.

View More

Technical Specs

  • Item Conventional Spray Gun
  • Paint Viscosity Optimum Range Low to High
  • Fluid Delivery Type Siphon/Pressure
  • Air Consumption 5.3 cfm @ 40 psi
  • Nozzle Size 0.055 in /1.4mm
  • Pattern Size 8 in
  • Cup Capacity 1 qt
  • Air Inlet 1/4 in
  • Fluid Delivery Speed Medium
  • Includes Internal Mix Air Cap for Slow Drying Materials and External Air Cap for Fast Drying Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

None