ST
Grainger Choice Product
SPEEDAIRE

Spray Gun, 0.070 in./1.8mm Nozzle

  • Item # 48PX85
  • My Part #
  • Mfr. Model # 48PX85
  • Catalog Page # 1626
  • UNSPSC # 31211908
Spray Gun, 0.070 in./1.8mm Nozzle close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Paint Sprayers and Accessories~Conventional Spray Guns


$137.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Use the SPEEDAIREĀ® conventional spray gun to perform a variety of painting, coating, and finishing applications using the power of compressed air. Use waterborne paints and/or solvent-based paints with this pressure feed conventional spray gun. Pressure feed is generally used for spraying heavy bodied paints or for large-size projects. 1-qt. cup capacity.

View More

Technical Specs

  • Item Conventional Spray Gun
  • Paint Viscosity Optimum Range Low to Medium
  • Fluid Delivery Type Siphon
  • Air Consumption 4.4 cfm @ 40 psi
  • Nozzle Size 0.07 in /1.8mm
  • Pattern Size 11 in
  • Cup Capacity 1 qt
  • Air Inlet 1/4 in
  • Fluid Delivery Speed Medium
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov