ST
Grainger Choice Product
SPEEDAIRE

Tank, Paint, 2 1/2 G

  • Item # 6Z899
  • My Part #
  • Mfr. Model # 6Z899
  • Catalog Page # 1625
  • UNSPSC # 31211908
Tank, Paint, 2 1/2 G close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Paint Sprayers and Accessories~Paint Tanks and Pressure Pots


$298.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 14.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This paint tank is designed for large volume projects using spray guns, paint rollers, and other application equipment. The tank is capable of holding 2.5 gallons of bulk paint, or a 1 gallon can of paint may be placed directly inside the tank. Basic construction of the unit consists of a heavy, deep-drawn tank, die cast aluminum tank lid, and eyebolt clamps. The unit is equipped with a pressure regulator, gauge, safety relief valve, and air line connectors. A convenient carrying handle allows attachment of the unit to the rung of a ladder or scaffolding to facilitate elevated painting operations.

View More

Technical Specs

  • Item Paint Tank
  • Capacity 2.5 gal
  • Material Aluminum Tank Lid, Stainless Steel Tank
  • Max. Pressure 50 psi
  • Air Line Connector 1/4 in NPSM
  • Paint Line Connector 3/8 in NPS(F)
  • For Use With Pressure Feed Spray Guns
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products