ST
SUBZERO

Lock De-Icer, 0.625 oz., Aerosol Can, De-Icer, -127 Freezing Point (F)

  • Item # 1EZH2
  • My Part #
  • Mfr. Model # 22-5-00500-SZ
  • Catalog Page # 902
  • UNSPSC # 47131823
Lock De-Icer, 0.625 oz., Aerosol Can, De-Icer, -127 Freezing Point (F) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Chemicals~Washer Fluid and Windshield Treatments


$2.62 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Victor lock de-icer and lubricant contains a colorless, odorless fluid thaws frozen locks and lubricates lock cylinders.

• Easy-To-Use spray lubricant.
• Versatile de-icer is ideal for auto, home, garage, and work.

View More

Technical Specs

  • Item Lock De-Icer
  • Washer Fluid Sub-Category Treatment
  • Washer Fluid Type De-Icer
  • Size 0.625 oz.
  • Color Clear
  • Container Type Aerosol Can
  • Appearance Colorless, Odorless
  • Boiling Point (F) 180
  • Freezing Point (F) -127
  • Flash Point (F) 53
  • Specific Gravity 0.785 @ 68F
  • For Use With Locks
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.