Navigation Menu New

Access My Account, Order History, Lists and more here.

52FW56 TNMG542ENG-AC8025P UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Triangle Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 5/8 in, Absotech Platinum

  • Item # 52FW56
  • Mfr. Model # TNMG542ENG-AC8025P
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Triangle Turning Insert
  • Primary Material Application Steel
  • Inscribed Circle 5/8 in
  • Cutting Direction Neutral
  • Thickness 1/4 in
  • Corner Radius 1/32 in
  • Chip-Breaker Code ENG
  • Clearance Angle 0 Degrees
  • Finish - Machining Absotech Platinum
  • Insert Style TNMG
  • ANSI Code TNMG542ENG
  • ISO Number TNMG270608N-UG
  • Number of Cutting Edges 3
  • Chip-Breaker Yes
  • Chip-Breaker Style Double Sided
  • Coating Process CVD
  • Cutting Application Turning
  • Features Adhesion Resistant, Chipping Resistant
  • Included Angle 60 Degrees
  • Insert Holding Type Straight Hole
  • Manufacturer Grade AC8025P
  • Material - Machining Carbide
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code P25
  • Rake 4 Degrees
  • Shape Triangle
  • Through Hole Inside Dia. 1/4 in
Country of Origin Japan. Country of Origin is subject to change.

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov
Back to Top