Navigation Menu New

Access My Account, Order History, Lists and more here.

4MPV7 WNMG543EMU-AC830P UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/8 in, Al203+TiCN

  • Item # 4MPV7
  • Mfr. Model # WNMG543EMU-AC830P
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Turning Insert
  • Primary Material Application Steel
  • Inscribed Circle 5/8 in
  • Cutting Direction Neutral
  • Thickness 1/4 in
  • Corner Radius 3/64 in
  • Chip-Breaker Code EMU
  • Clearance Angle 0 Degrees
  • Finish - Machining Al203+TiCN
  • Insert Style WNMG
  • ANSI Code WNMG543EMU
  • ISO Number WNMG160612NMU
  • Number of Cutting Edges 6
  • Chip-Breaker Yes
  • Chip-Breaker Style Double Sided
  • Coating Process CVD
  • Cutting Application Turning
  • Features Fracture Resistant, Wear Resistant
  • Included Angle 80 Degrees
  • Insert Holding Type Straight Hole
  • Manufacturer Grade AC830P
  • Material - Machining Carbide
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code P
  • Rake 4 Degrees
  • Shape Trigon
  • Through Hole Inside Dia. 1/4 in

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top