Navigation Menu New

Access My Account, Order History, Lists and more here.

52GD80 WBGT520.5LFW-T1500Z UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Turning Insert, Chip-Breaker Code FW, Inscribed Circle 5/8 in

  • Item # 52GD80
  • Mfr. Model # WBGT520.5LFW-T1500Z
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Turning Insert
  • Primary Material Application Steel
  • Inscribed Circle 5/8 in
  • Cutting Direction Neutral
  • Thickness 1/8 in
  • Corner Radius 0.0079 in
  • Chip-Breaker Code FW
  • Clearance Angle 5 Degrees
  • Insert Style WBGT
  • ANSI Code WBGT520.5LFW
  • ISO Number WBGT060102L-FW
  • Chip-Breaker Yes
  • Chip-Breaker Style On One Side
  • Coating Process PVD
  • Cutting Application Turning
  • Features Excellent Wear Resistance
  • Included Angle 80 Degrees
  • Insert Holding Type Countersink Hole
  • Manufacturer Grade T1500Z
  • Material - Machining Cermet
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code P
  • Rake 20 Degrees
  • Shape Trigon
  • Through Hole Inside Dia. 0.0900 in

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov
Back to Top