Navigation Menu New

Access My Account, Order History, Lists and more here.

52GD81 WBGT520.5L-T1500A UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Turning Insert, Inscribed Circle 5/8 in

  • Item # 52GD81
  • Mfr. Model # WBGT520.5L-T1500A
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Turning Insert
  • Primary Material Application Stainless Steel, Steel
  • Inscribed Circle 5/8 in
  • Cutting Direction Neutral
  • Thickness 1/8 in
  • Corner Radius 0.0079 in
  • Clearance Angle 5 Degrees
  • Insert Style WBGT
  • ANSI Code WBGT520.5L
  • ISO Number WBGT030102L-W
  • Chip-Breaker Yes
  • Chip-Breaker Style On One Side
  • Cutting Application Turning
  • Features Fracture Resistant, Wear Resistant
  • Included Angle 80 Degrees
  • Insert Holding Type Countersink Hole
  • Manufacturer Grade T1500A
  • Material - Machining Cermet
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code M, P
  • Rake 10 Degrees
  • Shape Trigon
  • Through Hole Inside Dia. 0.0900 in

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov
Back to Top