Navigation Menu New

Access My Account, Order History, Lists and more here.

52GE82 WNMG430.5EFA-T1500A UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Turning Insert, Chip-Breaker Code EFA, Inscribed Circle 1/2 in

  • Item # 52GE82
  • Mfr. Model # WNMG430.5EFA-T1500A
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Turning Insert
  • Primary Material Application Stainless Steel, Steel
  • Inscribed Circle 1/2 in
  • Cutting Direction Neutral
  • Thickness 3/16 in
  • Corner Radius 0.0079 in
  • Chip-Breaker Code EFA
  • Clearance Angle 0 Degrees
  • Insert Style WNMG
  • ANSI Code WNMG430.5EFA
  • ISO Number WNMG080402NFA
  • Chip-Breaker Yes
  • Chip-Breaker Style Double Sided
  • Cutting Application Turning
  • Features Fracture Resistant, Wear Resistant
  • Included Angle 80 Degrees
  • Insert Holding Type Straight Hole
  • Manufacturer Grade T1500A
  • Material - Machining Cermet
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code M, P
  • Rake 20 Degrees
  • Shape Trigon
  • Through Hole Inside Dia. 0.2031 in

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov
Back to Top