Navigation Menu New

Access My Account, Order History, Lists and more here.

52GE94 WNMG431EFL-AC820P UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Turning Insert, Chip-Breaker Code EFL, Inscribed Circle 1/2 in, Al203+TiCN

  • Item # 52GE94
  • Mfr. Model # WNMG431EFL-AC820P
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Turning Insert
  • Primary Material Application Cast Iron, Steel
  • Inscribed Circle 1/2 in
  • Cutting Direction Neutral
  • Thickness 3/16 in
  • Corner Radius 1/64 in
  • Chip-Breaker Code EFL
  • Clearance Angle 0 Degrees
  • Finish - Machining Al203+TiCN
  • Insert Style WNMG
  • ANSI Code WNMG431EFL
  • ISO Number WNMG080404N-FL
  • Chip-Breaker Yes
  • Chip-Breaker Style Double Sided
  • Coating Process CVD
  • Cutting Application Turning
  • Features Fracture Resistant, Wear Resistant
  • Included Angle 80 Degrees
  • Insert Holding Type Straight Hole
  • Manufacturer Grade AC820P
  • Material - Machining Carbide
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code K20, P20
  • Rake 10 Degrees
  • Shape Trigon
  • Through Hole Inside Dia. 0.2031 in

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov
Back to Top