Navigation Menu New

Access My Account, Order History, Lists and more here.

54ZD52 WBGT520.5LFX-AC5025S UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Turning Insert, Chip-Breaker Code FX, Inscribed Circle 5/8 in, AlTiSiN

  • Item # 54ZD52
  • Mfr. Model # WBGT520.5LFX-AC5025S
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Turning Insert
  • Primary Material Application Nickel, Titanium
  • Inscribed Circle 5/8 in
  • Cutting Direction Neutral
  • Thickness 1/8 in
  • Corner Radius 0.0079 in
  • Chip-Breaker Code FX
  • Clearance Angle 5 Degrees
  • Finish - Machining AlTiSiN
  • Insert Style WBGT
  • ANSI Code WBGT520.5LFX
  • ISO Number WBGT060102L-FX
  • Chip-Breaker Yes
  • Chip-Breaker Style On One Side
  • Coating Process PVD
  • Cutting Application Turning
  • Features Excellent Wear Resistance
  • Included Angle 80 Degrees
  • Insert Holding Type Countersink Hole
  • Manufacturer Grade AC5025S
  • Material - Machining Carbide
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code S10 - S30
  • Rake 15 Degrees
  • Shape Trigon
  • Through Hole Inside Dia. 0.0900 in

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top