TP
SURFOX-G

Weld Cleaning Electrolyte, 55 gal.

  • Item # 49H750
  • My Part #
  • Mfr. Model # 54A068
  • Catalog Page # N/A
  • UNSPSC # 23171511
Weld Cleaning Electrolyte, 55 gal. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~Weld Cleaning~Weld Cleaning System Accessories


$1,812.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 463.1 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item pH Neutral Weld Cleaning Electrolyte
  • Size 55 gal.
  • For Use With 54D214, Mfr. No. 54D114
  • Features Less Fumes, Non Flammable, Not Subject to Mandatory Labeling, pH Neutral
  • Application Cleaning TIG and Spot Welds
  • Includes 50.7 oz. Bottle of Surfox-G Weld Cleaning Electrolyte
  • Standards ASTM A967 Certified Chemical Passivation for Stainless Steel, NSF Registered
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms