C3
TALBOYS

Magnetic Stirrer, Square, Ceramic, 6 L, 60 to 1600 rpm, Analog Display, 120 Volts

  • Item # 16U301
  • My Part #
  • Mfr. Model # 984TA0CSTUSS
  • Catalog Page # N/A
  • UNSPSC # 41103806
Magnetic Stirrer, Square, Ceramic, 6 L, 60 to 1600 rpm, Analog Display, 120 Volts close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Equipment~Magnetic Stirrers


$596.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item Magnetic Stirrer
  • Plate Shape Square
  • Plate Length 10 in
  • Plate Width 10 in
  • Plate Material Ceramic
  • Load Capacity - Metric 6 L
  • Speed Range 60 to 1600 rpm
  • Number of Stirring Positions 1
  • Voltage 120
  • Display Analog
  • Amps 0.4 A
  • Watts 50 W
  • Includes Timer No
  • Operating Temp. Range 5 Degrees to 40 Degrees C
  • Overall Height 4.3 in
  • Overall Length 17.9 in
  • Overall Width 13 in
  • Plug Style - Lab Equipment Standard
  • Variable Speed Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products