ST
TALBOYS

Square, Hot Plate Stirrer, Temp. Range (C) 5° to 500°, Plate Material Ceramic

  • Item # 16U291
  • My Part #
  • Mfr. Model # 30480781
  • Catalog Page # N/A
  • UNSPSC # 41102423
Square,  Hot Plate Stirrer,  Temp. Range (C) 5° to 500°,  Plate Material Ceramic close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Ovens, Heating and Refrigeration~Laboratory Hot Plates


$626.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Hot Plate Item Hot Plate Stirrer
  • Temp. Range (C) 5 Degrees to 500 Degrees
  • Temp. Range (F) 41 Degrees to 932 Degrees
  • Plate Length 7 in
  • Plate Width 7 in
  • Plate Shape Square
  • Plate Material Ceramic
  • Load Capacity - English 84.5 oz
  • Load Capacity - Metric 2.5 L
  • Overall Height 4.3 in
  • Overall Length 14.8 in
  • Overall Width 9.9 in
  • Number of Stirring Positions 1
  • Variable Speed Yes
  • Speed 60 to 1600 rpm
  • Auto Shutoff Yes
  • Includes Timer No
  • Voltage 120
  • Amps 7.9 A
  • Watts 1,000 W
  • Standards TUV
  • Includes PTFE 1.5 in Stir Bar
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products