C3
TALBOYS

Square, Hot Plate, Temp. Range (C) 5° to 400°, Plate Material Aluminum

  • Item # 16U299
  • My Part #
  • Mfr. Model # 984TA0AHPUSA
  • Catalog Page # N/A
  • UNSPSC # 41102406
Square,  Hot Plate,  Temp. Range (C) 5° to 400°,  Plate Material Aluminum close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Ovens, Heating and Refrigeration~Laboratory Hot Plates


$652.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Hot Plate Item Hot Plate
  • Temp. Range (C) 5 Degrees to 400 Degrees
  • Temp. Range (F) 41 Degrees to 752 Degrees
  • Plate Length 10 in
  • Plate Width 10 in
  • Plate Shape Square
  • Plate Material Aluminum
  • Load Capacity - English 40 lb
  • Load Capacity - Metric 6 L
  • Overall Height 4.3 in
  • Overall Length 17.9 in
  • Overall Width 13 in
  • Variable Speed No
  • Auto Shutoff Yes
  • Includes Timer No
  • Voltage 120
  • Amps 12.5 A
  • Watts 1,550 W
  • Standards TUV
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products