NC
TAMPER-PRUF SCREW

#4-40 Machine Screw, Flat, Torx, Carbon Steel, Zinc Plated, 5/8 in Length, PK 100

  • Item # 5JU89
  • My Part #
  • Mfr. Model # 400490
  • Catalog Page # 2101
  • UNSPSC # 31161504
#4-40 Machine Screw,  Flat,  Torx,  Carbon Steel,  Zinc Plated,  5/8 in Length,  PK 100 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Screws~Machine Screws


$13.85 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Machine Screw
  • Machine Screw Head Type Flat
  • Head Type Flat
  • Material Carbon Steel
  • Length 5/8 in
  • Drive Type Torx
  • Finish Zinc Plated
  • Dia./Thread Size #4-40
  • Driver Size T8
  • Head Dia. 0.212 in
  • Head Angle (Deg.) 82
  • Meets/Exceeds ANSI/ASME B18.63
  • Package Quantity 100
  • System of Measurement Inch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products