ST
TAP MAGIC

Liquid, Cutting Oil, Petroleum, 4 oz., Bottle

  • Item # 6Y645
  • My Part #
  • Mfr. Model # 10004E
  • Catalog Page # 2459
  • UNSPSC # 15121502
Liquid,  Cutting Oil,  Petroleum,  4 oz.,  Bottle close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Metalworking Fluids~Cutting and Grinding Fluids


$4.57 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use on all metals, this highly effective fluid yields a microfine finish while preventing rust and corrosion. It penetrates to the cutting edge to break down surface tension and stress, and to prevent metal-to-metal adhesion (weldment). Drilling, tapping, threading, and boring operations are free of drag.

View More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Cutting Oil
  • Container Size 4 oz.
  • Container Style Bottle
  • Color Yellow
  • Fragrance Mild Odor
  • Specific Gravity 1
  • Flash Point 300 Degrees F
  • Viscosity 120
  • Application Drilling, Tapping, Milling, Sawing, Lathe work - All Metal Cutting Operations
  • Features Cutting Fluid For All Operations To Increase Speed, Extend Tool Life, And Improve Quality Of Cut
  • Standards OSHA Hazard Communication
  • For Use With All Metals
  • Physical Form Liquid
  • Base Oil Petroleum
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products