ST
TE-CO

3/8"x7/8" O.D., Flat Washer, Steel, Grade 5, Black Oxide, EA1

  • Item # 2YJG1
  • My Part #
  • Mfr. Model # 42621
  • Catalog Page # 2317
  • UNSPSC # 31161807
3/8"x7/8" O.D., Flat Washer, Steel, Grade 5, Black Oxide, EA1 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Washers~Flat Washers


$0.24 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TE-CO® 7/8" O.D. flat washer prevents marring to object by distributing load that nut applies to clamp or workpiece. Hardened steel.

View More

Technical Specs

  • Item Heavy Duty Washer
  • Flat Washer Type Flat Washer
  • Washer Basic Material Steel
  • System of Measurement Inch
  • Washer Material Grade Grade 5
  • Fastener Finish Black Oxide
  • Fits Bolt Sizes 3/8"
  • Washer Inside Dia. 13/32"
  • Washer Outside Dia. 7/8"
  • Thickness 3/16"
  • Thickness Tolerance +/-0.01
  • Temp. (F) 400 Degrees
  • Color Black
  • Rockwell Hardness 85 to 90 on 15N Scale
  • Application Clamping
  • For Use With Nuts, Studs and Clamps
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms