C3
TE-CO

Double-End Threaded Stud, Steel, Black Oxide, M10-1.5mm Thread Size A, 125 mm Length

  • Item # 1DV97
  • My Part #
  • Mfr. Model # 60407
  • Catalog Page # N/A
  • UNSPSC # 31161619
Double-End Threaded Stud,  Steel,  Black Oxide,  M10-1.5mm Thread Size A,  125 mm Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Rods and Studs~Double End Threaded Studs


$6.05 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.27 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel double-end threaded rods and studs provide good strength and durability for everyday fastening applications.

Double-end threaded rods and double-end threaded studs are fasteners that are threaded at each end with an unthreaded portion at the center. Also called connecting rods or double ended studs, they are typically used to join together female-threaded components that don't require a full thread or items that have different thread sizes. Double-end threaded rods are often bent to make specialized fasteners such as anchor bolts and U-bolts. These fasteners are commonly used in construction applications, plumbing fittings, metal fabrication, and machinery repairs.

View More

Technical Specs

  • Item Double-End Threaded Stud
  • System of Measurement Metric
  • Threaded Rod Material Steel
  • Threaded Rod Finish Black Oxide
  • Thread Size A M10-1.5mm
  • Thread Length A 35 mm
  • Thread Size B M10-1.5mm
  • Thread Length B 35 mm
  • Length 125 mm
  • Threaded Rod Shank Shape Round
  • Thread Direction Right Hand
  • Threaded Rod Thread Type Metric Coarse
  • Min. Tensile Strength (PSI) 125,000 psi
  • Rockwell Hardness C27 Min
  • Thread Class 2A
  • Yield Strength 120,000 psi
  • Package Quantity 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products