ST
TITAN

Airless Paint Sprayer, 5/8 hp HP, 0.33 gpm Flow Rate, Operating Pressure: 1,500 psi

  • Item # 54TU97
  • My Part #
  • Mfr. Model # 0580006
  • Catalog Page # 1628
  • UNSPSC # 31211908
Airless Paint Sprayer, 5/8 hp HP, 0.33 gpm Flow Rate, Operating Pressure: 1,500 psi close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Paint Sprayers and Accessories~Electric Powered Airless Paint Sprayers


$456.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 40.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TITAN™ 1700PRO high efficiency Airless™ paint sprayer system delivers more control at high speed with 55% less overspray while delivering softer spray, improving control, and providing a more consistent finish. This HEA paint sprayer can spray untwined coatings with a rebuildable fluid section that maximizes sprayer life.

View More

Technical Specs

  • Item Airless Paint Sprayer
  • Paint Sprayer Sub-Brand ControlMax 1700 Pro
  • Style Cart
  • HP 5/8 hp
  • Flow Rate 0.33 gpm
  • Voltage 120V AC
  • Amps AC 4.3 A
  • Operating Pressure 1,500 psi
  • Guns Supported 1
  • Tip Size Included 0.017 in
  • Max. Tip Size 0.017 in
  • Hose Length 50 ft
  • Max. Hose Length 200 ft
  • Height 31 3/4 in
  • Length 20 in
  • Width 16 3/4 in
  • For Use With 353-515, 353-517, 353-619, 353-701, 353-702, 353-708, Mfr Model No. 353-413
  • Includes Hose, Spray Gun, Spray Tip, Tip Guard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms