ST
Grainger Choice Product
TOUGH GUY

Plastic, Caution Sign, 11-51/64" Width, 23-39/64" Height, Yellow, Free-Standing Floor

  • Item # 55AK19
  • My Part #
  • Mfr. Model # 55AK19
  • Catalog Page # N/A
  • UNSPSC # 55121704
Plastic,  Caution Sign,  11-51/64" Width,  23-39/64" Height,  Yellow,  Free-Standing Floor close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Signs~Office and Facility Signs


$18.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.045 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Caution Sign
  • Sign Subject Matter Caution
  • Height 23-39/64"
  • Width 11-51/64"
  • Thickness 0.98"
  • Sign Material Plastic
  • Sign Mounting Style Free-Standing Floor
  • Header Caution
  • Header Legend Color Red
  • Header Background Color Black, Red
  • Legend Caution Wet Floor
  • Sign Legend Text Color Black
  • Sign Background Color Yellow
  • Printed Language English
  • Sign Shape Triangle
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range 5 Degrees to 239 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z535.1, OSHA 29 CFR 1910.145
  • Symbol Man
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms