Navigation Menu New

Access My Account, Order History, Lists and more here.

38UD26 WXGU 221L TS AH725 UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Turning Insert, Chip-Breaker Code TS, Inscribed Circle 1/4 in, TiAlN

  • Item # 38UD26
  • Mfr. Model # WXGU 221L TS AH725
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Turning Insert
  • Primary Material Application Nickel, Titanium
  • Inscribed Circle 1/4 in
  • Cutting Direction Left Hand
  • Thickness 1/8 in
  • Corner Radius 1/64 in
  • Chip-Breaker Code TS
  • Finish - Machining TiAlN
  • Insert Style WXGU
  • ANSI Code WXGU 221L TS AH725
  • Number of Cutting Edges 6
  • Chip-Breaker Yes
  • Coating Process PVD
  • Cutting Application Finishing to Medium Cutting
  • Depth of Cut 0.0787 in
  • Included Angle 80 Degrees
  • Insert Holding Type Screw
  • Manufacturer Grade AH725
  • Material - Machining Carbide
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code S
  • Rake Positive
  • Secondary Material Application Cast Iron, Stainless Steel, Steel
  • Secondary Material Application ISO Code K, M, P
  • Shape Trigon

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top