Navigation Menu New

Access My Account, Order History, Lists and more here.

38UE26 WNMG 431 SS T6120 UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Turning Insert, Chip-Breaker Code Stainless Steel, Inscribed Circle 1/2 in, TiCN

  • Item # 38UE26
  • Mfr. Model # WNMG 431 SS T6120
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Turning Insert
  • Primary Material Application Stainless Steel
  • Inscribed Circle 1/2 in
  • Cutting Direction Neutral
  • Thickness 3/16 in
  • Corner Radius 1/64 in
  • Chip-Breaker Code Stainless Steel
  • Clearance Angle 0 Degrees
  • Finish - Machining TiCN
  • Insert Style WNMG
  • ANSI Code WNMG 431 SS T6120
  • Number of Cutting Edges 6
  • Chip-Breaker Yes
  • Coating Process CVD
  • Cutting Application Finishing
  • Cutting Edge Length 0.343 in
  • Depth of Cut 0.1181 in
  • Included Angle 80 Degrees
  • Insert Holding Type Straight Hole
  • Manufacturer Grade T6120
  • Material - Machining Carbide
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code M
  • Rake Negative
  • Secondary Material Application Steel
  • Secondary Material Application ISO Code P
  • Shape Trigon

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top