Navigation Menu New

Access My Account, Order History, Lists and more here.

33MW51 WCMX 2.522 UD2 UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Carbide Insert, Inscribed Circle 5/16 in, Bright (Uncoated)

  • Item # 33MW51
  • Mfr. Model # WCMX 2.522 UD2
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Carbide Insert
  • Primary Material Application All Materials
  • Inscribed Circle 5/16 in
  • Cutting Direction Neutral
  • Thickness 1/8 in
  • Corner Radius 1/32 in
  • Clearance Angle 7 Degrees
  • Finish - Machining Bright (Uncoated)
  • Insert Style WCMX
  • ANSI Code WCMX2.522 UD2
  • ISO Number 050308
  • Chip-Breaker No
  • Cutting Application Drilling
  • Included Angle 80 Degrees
  • Insert Holding Type Screw
  • Manufacturer Grade UD2
  • Material - Machining Carbide
  • Measurement System Fractional Inch
  • Rake Positive
  • Secondary Material Application Cast Iron, Ferrous Material
  • Secondary Material Application ISO Code K, N
  • Shape Trigon
Back to Top