TP
ULTRA-DEX USA

Indexable Boring Bar, Insert Shape 55° Diamond, Overall Length 9 in

  • Item # 33NA38
  • My Part #
  • Mfr. Model # D10X SDUCR2
  • Catalog Page # N/A
  • UNSPSC # 23171619
Indexable Boring Bar,  Insert Shape 55° Diamond,  Overall Length 9 in close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Indexable Cutting Bodies - Boring Tools~Indexable Boring Bars


$775.47 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Indexable Boring Bar
  • Insert Style DCMT
  • Insert Shape 55 Degrees Diamond
  • Insert Clearance Angle 7 Degrees
  • Overall Length 9 in
  • Shank Dia. 5/8 in
  • Coolant Fed Coolant Through
  • Number of Inserts 1
  • ANSI Code D10X SDUCR2
  • Center to Cutting Tip 1/2 in
  • Compatible Hardware MTS-255 Insert Screw, T-7 Key
  • Cutting Application Boring
  • Cutting Direction Right Hand
  • Insert Holding Type Screw On
  • Insert Inscribed Circle 1/4 in
  • Insert Size 21.51
  • Min. Bore Dia. 0.85 in
  • Rake Positive
  • Shank Material High Speed Steel
  • Side Cutting Edge Angle -3 Degrees
  • Vibration Dampening Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms