TP
ULTRATECH

IBC Containment Unit, Covered, 365 gal Spill Capacity, 8,500 lb

  • Item # 3FTY8
  • My Part #
  • Mfr. Model # 1161
  • Catalog Page # 1867
  • UNSPSC # 24101907
IBC Containment Unit, Covered, 365 gal Spill Capacity, 8,500 lb close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Spill Control Supplies~IBC and Tank Spill Containment


$2,710.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 525.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hard-Top IBC Spill Containment Units
• Comply with EPA 40 CFR 264.175 and and EPA 40 CFR 122.26-1999 SPCC and NPDES compliant
Rust- and corrosion-resistant polyethylene design safely stores and locks hazardous materials. Upper roll-top door and lower swing-out doors provide easy access. Can be safely lifted and moved with a forklift.

View More

Technical Specs

  • Item Covered IBC Containment Unit
  • IBC Containment Product Type IBC Containment Unit
  • Covered/Uncovered Covered
  • Number of IBCs 1
  • Spill Containment Load Capacity 8,500 lb
  • Spill Capacity 365 gal
  • Length 64 1/2 in
  • Width 62 in
  • Height 96 in
  • Drain Included Yes
  • Standards 40 CFR 112, 40 CFR 122.26, 40 CFR 264.175, SPCC
  • Material Polyethylene
  • Spill Containment Opening Type Upper Rolltop, Lower Double Doors
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products