TP
USA SEALING

Sheet Stock, Polycarbonate, 8 ft.L x 48"W x 0.250" Thick, 240 Max. Temp. (F), Clear

  • Item # 55RY85
  • My Part #
  • Mfr. Model # BULK-PS-PC-5
  • Catalog Page # N/A
  • UNSPSC # 0
Sheet Stock, Polycarbonate, 8 ft.L x 48"W x  0.250" Thick, 240 Max. Temp. (F), Clear close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Raw Materials~Plastics~Plastic Sheets and Film


$272.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 49.6 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • New Item

Technical Specs

  • Item Sheet Stock
  • Plastic Grouping Sheet Stock
  • Plastic Material Polycarbonate
  • Plastic Thickness 0.25"
  • Plastic Width 48"
  • Plastic Length 8 ft.
  • Plastic Color Clear
  • Max. Temp. (F) 240
  • Min. Temp. (F) -40
  • Plastic Properties Impact Resistant
  • Operating Temp. Range -40 Degrees to 240 Degrees F
  • Tensile Strength 9700 psi
  • Standards UL 94 V-2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms