NC
WALTER VALENITE

Diamond Turning Insert, Chip-Breaker Code NR4, Inscribed Circle 1/2 in, TiAlN+Al2O3+ZrN

  • Item # 53UZ65
  • My Part #
  • Mfr. Model # DNMG150408-NR4 WSM30
  • Catalog Page # N/A
  • UNSPSC # 23171618
Diamond Turning Insert,  Chip-Breaker Code NR4,  Inscribed Circle 1/2 in,  TiAlN+Al2O3+ZrN close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Indexable Inserts - Indexable Turning Inserts~Diamond Turning Inserts


$19.40 / each

Shipping: pkg of 10

Pickup: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.025 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer - www.P65Warnings.ca.gov

Technical Specs

  • Item Diamond Turning Insert
  • Primary Material Application Nickel, Stainless Steel, Titanium
  • Inscribed Circle 1/2 in
  • Cutting Direction Neutral
  • Thickness 3/16 in
  • Corner Radius 1/32 in
  • Chip-Breaker Code NR4
  • Clearance Angle 0 Degrees
  • Finish - Machining TiAlN+Al2O3+ZrN
  • Insert Style DNMG
  • ANSI Code DNMG432-NR4 WSM30
  • ISO Number DNMG150408-NR4 WSM30
  • Number of Cutting Edges 2
  • Chip-Breaker Yes
  • Cutting Application Turning
  • Cutting Edge Length 15.5mm
  • Included Angle 55 Degrees
  • Insert Holding Type Straight Hole
  • Manufacturer Grade WSM30
  • Material - Machining Carbide
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code M, S
  • Rake Negative
  • Shape Rhombic
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov

Alternate Search Terms