Navigation Menu New

Access My Account, Order History, Lists and more here.

30EM29 A16R-SCLCL09-R UNSPSC # 23171619

Tap image to zoom.

Roll over image to zoom.

Indexable Boring Bar, Insert Shape 80° Diamond, Overall Length 200.00mm

  • Item # 30EM29
  • Mfr. Model # A16R-SCLCL09-R
  • UNSPSC # 23171619
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Indexable Boring Bar
  • Insert Style CC
  • Insert Shape 80 Degrees Diamond
  • Insert Clearance Angle 7 Degrees
  • Overall Length 200mm
  • Shank Dia. 16mm
  • Coolant Fed Coolant Through
  • Number of Inserts 1
  • Approach Angle 95 Degrees
  • Center to Cutting Tip 11mm
  • Compatible Hardware FS1465 Torx key, FS2062 Clamping Screw
  • Cutting Application Facing, Interrupted Cuts, Profiling, Turning
  • Cutting Direction Left Hand
  • Head Material Steel
  • Includes FS1465 Torx Key, FS2062 Clamping Screw
  • Insert Holding Type Screw On
  • Insert Size 09T3
  • ISO Number A16R-SCLCL09-R
  • Max. Bore Depth 64mm
  • Min. Bore Dia. 20mm
  • Number of Coolant Holes 1
  • Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium
  • Primary Material Application ISO Code K, M, N, P, S
  • Rake Positive
  • Secondary Material Application Hardened Steel
  • Secondary Material Application ISO Code H
  • Shank Material High Speed Steel
  • Side Cutting Edge Angle 0 Degrees
Country of Origin USA. Country of Origin is subject to change.
Back to Top