TP
WALTER VALENITE

Indexable Grooving and Parting Toolholder, NOVEX-CUT Internal Positive, Insert Style GX

  • Item # 30ET34
  • My Part #
  • Mfr. Model # NCCI40-2415L-GX16-2
  • Catalog Page # N/A
  • UNSPSC # 23171619
Indexable Grooving and Parting Toolholder,  NOVEX-CUT Internal Positive,  Insert Style GX close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Indexable Cutting Bodies - Parting and Grooving Tools~Indexable Parting and Grooving Tool Holders


$624.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Indexable Grooving and Parting Toolholder
  • Product Family NOVEX-CUT Internal Positive
  • Insert Style GX
  • Cutting Direction Left Hand
  • Cutting Application Circlip Grooves, Grooving
  • Shank Dia. 1-1/2 in
  • Coolant Fed Coolant Through
  • Shank Material High Speed Steel
  • Series NCCI
  • Depth of Cut 0.118 in
  • ANSI Code NCCI40-2415L-GX16-2
  • Center to Cutting Tip 27mm
  • Cutting Location Internal
  • Insert Holding Type Clamp
  • ISO Number NCCI40-2415L-GX16-2
  • Max. Grooving Width 2.3mm
  • Overall Length 5.835 in
  • Rake Neutral
  • Toolholder Style NCCI
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms