NC
WALTER VALENITE

Parting and Grooving Insert, Neutral, Max. Grooving Width 1/4 in

  • Item # 30FA97
  • My Part #
  • Mfr. Model # GX24-4E635N05-UF4 WSM33S
  • Catalog Page # 2305
  • UNSPSC # 23171618
Parting and Grooving Insert,  Neutral,  Max. Grooving Width 1/4 in close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Indexable Inserts - Indexable Parting and Grooving Inserts~Indexable Parting and Grooving Inserts


$37.50 / each

Shipping: pkg of 10

Pickup: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.29 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Parting and Grooving Insert
  • Insert Size 24
  • Primary Material Application Nickel, Stainless Steel, Steel, Titanium
  • Cutting Direction Neutral
  • Seat Size E
  • Max. Grooving Width 1/4 in
  • Chip-Breaker Code UF4
  • Coating Process PVD
  • Finish - Machining TiAlN
  • Corner Radius 0.02 in
  • ANSI Code GX24-4E635N05-UF4 WSM33S
  • ISO Number GX24-4E635N05-UF4 WSM33S
  • Chip-Breaker Yes
  • Clearance Angle 6 Degrees
  • Cutting Application Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
  • Cutting Location External
  • Depth of Cut 0.866 in
  • Hole Type No Hole
  • Lead Angle 0 Degrees
  • Manufacturer Grade WSM33S
  • Material - Machining Carbide
  • Measurement System Fractional Inch
  • Number of Cutting Edges 2
  • Number of Cutting Sides 2
  • Overall Length 0.945 in
  • Primary Material Application ISO Code M, P, S
  • Rake 32 Degrees
  • Reference Length 0.945 in
  • Width 1/4 in
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms