Navigation Menu New

Access My Account, Order History, Lists and more here.

30FV87 WCGT020102-X15 WK1 UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Turning Insert, Chip-Breaker Code X15, Inscribed Circle 0.625 in, Bright (Uncoated)

  • Item # 30FV87
  • Mfr. Model # WCGT020102-X15 WK1
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Turning Insert
  • Primary Material Application Aluminum, Brass, Bronze, Copper, Magnesium
  • Inscribed Circle 0.625 in
  • Cutting Direction Neutral
  • Thickness 1.59mm
  • Corner Radius 0.20mm
  • Chip-Breaker Code X15
  • Clearance Angle 7 Degrees
  • Finish - Machining Bright (Uncoated)
  • Insert Style WCGT
  • ANSI Code WCGT52.5-X15 WK1
  • ISO Number WCGT020102-X15 WK1
  • Chip-Breaker Yes
  • Cutting Application Boring, Drilling
  • Cutting Edge Length 2.70mm
  • Included Angle 80 Degrees
  • Insert Holding Type 40 Degrees to 60 Degrees Countersink Hole
  • Manufacturer Grade WK1
  • Material - Machining Carbide
  • Measurement System Metric
  • Primary Material Application ISO Code N
  • Rake Positive
  • Secondary Material Application Nickel, Titanium
  • Secondary Material Application ISO Code S
  • Shape Trigon
Back to Top