Navigation Menu New

Access My Account, Order History, Lists and more here.

30FW51 WCMW050304 WCD10 UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Turning Insert, Chip-Breaker Code A27, Inscribed Circle 5/16 in

  • Item # 30FW51
  • Mfr. Model # WCMW050304 WCD10
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Turning Insert
  • Primary Material Application Aluminum, Brass, Bronze, Copper, Magnesium
  • Inscribed Circle 5/16 in
  • Cutting Direction Neutral
  • Thickness 3.18mm
  • Corner Radius 0.40mm
  • Chip-Breaker Code A27
  • Clearance Angle 7 Degrees
  • Insert Style WCMW
  • ANSI Code WCMW2.5(2)1 WCD10
  • ISO Number WCMW050304 WCD10
  • Chip-Breaker Yes
  • Cutting Application Boring
  • Cutting Edge Length 5.43mm
  • Feed Type High
  • Included Angle 80 Degrees
  • Insert Holding Type 40 Degrees to 60 Degrees Countersink Hole
  • Manufacturer Grade WCD10
  • Material - Machining Polycrystalline Diamond
  • Measurement System Metric
  • Primary Material Application ISO Code N
  • Rake Positive
  • Shape Trigon
Back to Top