Navigation Menu New

Access My Account, Order History, Lists and more here.

449X22 WNMG080404-MS3 WSM01 UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 1/2 in, TiAlN

  • Item # 449X22
  • Mfr. Model # WNMG080404-MS3 WSM01
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Turning Insert
  • Primary Material Application Nickel, Stainless Steel, Titanium
  • Inscribed Circle 1/2 in
  • Cutting Direction Neutral
  • Thickness 4.76mm
  • Corner Radius 0.40mm
  • Chip-Breaker Code MS3
  • Clearance Angle 0 Degrees
  • Finish - Machining TiAlN
  • Insert Style WNMG
  • ANSI Code WNMG431-MS3 WSM01
  • ISO Number WNMG080404-MS3 WSM01
  • Number of Cutting Edges 6
  • Chip-Breaker Yes
  • Cutting Application Turning
  • Cutting Edge Length 8.70mm
  • Depth of Cut 0.60 to 3.00mm
  • Included Angle 80 Degrees
  • Insert Holding Type Straight Hole
  • Manufacturer Grade WSM01
  • Material - Machining Carbide
  • Measurement System Metric
  • Primary Material Application ISO Code M, S
  • Rake Negative
  • Shape Trigon
  • Through Hole Inside Dia. 5.16mm
Back to Top