Navigation Menu New

Access My Account, Order History, Lists and more here.

449X35 WCGT080404-MN2 WNN10 UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 1/2 in, TiAlN

  • Item # 449X35
  • Mfr. Model # WCGT080404-MN2 WNN10
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Turning Insert
  • Primary Material Application Aluminum, Brass, Bronze, Copper, Magnesium
  • Inscribed Circle 1/2 in
  • Cutting Direction Neutral
  • Thickness 4.76mm
  • Corner Radius 0.40mm
  • Chip-Breaker Code MN2
  • Clearance Angle 7 Degrees
  • Finish - Machining TiAlN
  • Insert Style WCGT
  • ANSI Code WCGT431-MN2 WNN10
  • ISO Number WCGT080404-MN2 WNN10
  • Chip-Breaker Yes
  • Cutting Application Turning
  • Cutting Edge Length 8.70mm
  • Depth of Cut 0.60 to 4.00mm
  • Included Angle 80 Degrees
  • Insert Holding Type 40 Degrees to 60 Degrees Countersink Hole
  • Manufacturer Grade WNN10
  • Material - Machining Carbide
  • Measurement System Metric
  • Primary Material Application ISO Code N
  • Rake Positive
  • Shape Trigon
  • Through Hole Inside Dia. 5.50mm
Back to Top