Navigation Menu New

Access My Account, Order History, Lists and more here.

449Y72 WCGT030202-FM2 WSM21 UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 7/32 in, TiAlN

  • Item # 449Y72
  • Mfr. Model # WCGT030202-FM2 WSM21
  • UNSPSC # 23171618
  • Catalog Page # 2302 2302
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Turning Insert
  • Primary Material Application Nickel, Stainless Steel, Steel, Titanium
  • Inscribed Circle 7/32 in
  • Cutting Direction Neutral
  • Thickness 2.38mm
  • Corner Radius 0.20mm
  • Chip-Breaker Code FM2
  • Clearance Angle 7 Degrees
  • Finish - Machining TiAlN
  • Insert Style WCGT
  • ANSI Code WCGT1.8(1.5)0.5-FM2 WSM21
  • ISO Number WCGT030202-FM2 WSM21
  • Chip-Breaker Yes
  • Coating Process PVD
  • Cutting Application Turning
  • Cutting Edge Length 3.91mm
  • Depth of Cut 0.20 to 2.00mm
  • Included Angle 80 Degrees
  • Insert Holding Type 40 Degrees to 60 Degrees Countersink Hole
  • Manufacturer Grade WSM21
  • Material - Machining Carbide
  • Measurement System Metric
  • Primary Material Application ISO Code M, P, S
  • Rake Positive
  • Shape Trigon
  • Through Hole Inside Dia. 2.50mm
Back to Top