Navigation Menu New

Access My Account, Order History, Lists and more here.

450D49 WNMG080412-RV5 WPV20 UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Turning Insert, Chip-Breaker Code RV5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

  • Item # 450D49
  • Mfr. Model # WNMG080412-RV5 WPV20
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Turning Insert
  • Primary Material Application Steel
  • Inscribed Circle 1/2 in
  • Cutting Direction Neutral
  • Thickness 4.76mm
  • Corner Radius 1.20mm
  • Chip-Breaker Code RV5
  • Clearance Angle 0 Degrees
  • Finish - Machining TiCN+Al2O3+TiN
  • Insert Style WNMG
  • ANSI Code WNMG433-RV5 WPV20
  • ISO Number WNMG080412-RV5 WPV20
  • Number of Cutting Edges 6
  • Chip-Breaker Yes
  • Coating Process CVD
  • Cutting Application Turning
  • Cutting Edge Length 8.70mm
  • Depth of Cut 1.00 to 5.00mm
  • Included Angle 80 Degrees
  • Insert Holding Type Straight Hole
  • Manufacturer Grade WPV20
  • Material - Machining Carbide
  • Measurement System Metric
  • Primary Material Application ISO Code P
  • Rake Negative
  • Shape Trigon
  • Through Hole Inside Dia. 5.16mm
Back to Top