Navigation Menu New

Access My Account, Order History, Lists and more here.

53VL33 WCMT080408-FP4 WPP20S UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Turning Insert, Chip-Breaker Code FP4, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

  • Item # 53VL33
  • Mfr. Model # WCMT080408-FP4 WPP20S
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Turning Insert
  • Primary Material Application Steel
  • Inscribed Circle 1/2 in
  • Cutting Direction Neutral
  • Thickness 4.76mm
  • Corner Radius 0.80mm
  • Chip-Breaker Code FP4
  • Clearance Angle 7 Degrees
  • Finish - Machining TiCN+Al2O3+TiCN
  • Insert Style WCMT
  • ANSI Code WCMT432-FP4 WPP20S
  • ISO Number WCMT080408-FP4 WPP20S
  • Chip-Breaker Yes
  • Coating Process CVD
  • Cutting Application Turning
  • Cutting Edge Length 8.70mm
  • Depth of Cut 0.10 to 1.50mm
  • Included Angle 80 Degrees
  • Insert Holding Type 40 Degrees to 60 Degrees Countersink Hole
  • Manufacturer Grade WPP20S
  • Material - Machining Carbide
  • Measurement System Metric
  • Primary Material Application ISO Code P
  • Rake Positive
  • Secondary Material Application Cast Iron
  • Secondary Material Application ISO Code K
  • Shape Trigon
  • Through Hole Inside Dia. 5.50mm

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov
Back to Top