Navigation Menu New

Access My Account, Order History, Lists and more here.

53VL49 WNMA060404-RK5 WKK20S UNSPSC # 23171618

Tap image to zoom.

Roll over image to zoom.

Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

  • Item # 53VL49
  • Mfr. Model # WNMA060404-RK5 WKK20S
  • UNSPSC # 23171618
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Turning Insert
  • Primary Material Application Cast Iron
  • Inscribed Circle 3/8 in
  • Cutting Direction Neutral
  • Thickness 4.76mm
  • Corner Radius 0.40mm
  • Chip-Breaker Code RK5
  • Clearance Angle 0 Degrees
  • Finish - Machining TiCN+Al2O3+TiCN
  • Insert Style WNMA
  • ANSI Code WNMA331-RK5 WKK20S
  • ISO Number WNMA060404-RK5 WKK20S
  • Chip-Breaker Yes
  • Coating Process CVD
  • Cutting Application Turning
  • Cutting Edge Length 6.52mm
  • Depth of Cut 0.60 to 4.00mm
  • Included Angle 80 Degrees
  • Insert Holding Type Straight Hole
  • Manufacturer Grade WKK20S
  • Material - Machining Carbide
  • Measurement System Metric
  • Primary Material Application ISO Code K
  • Rake Negative
  • Shape Trigon
  • Through Hole Inside Dia. 3.81mm

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov
Back to Top