ST
WARNER LINEAR

Linear Actuator, 100 lb Rated Load, 6 in Stroke Length, 30 in/min Speed @ Rated Load

  • Item # 18G683
  • My Part #
  • Mfr. Model # M1-D012-0100-A06-LN
  • Catalog Page # 146
  • UNSPSC # 31251511
Linear Actuator, 100 lb Rated Load, 6 in Stroke Length, 30 in/min Speed @ Rated Load close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Linear Motion~Linear Actuators


$344.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item Linear Actuator
  • Rated Load 100 lb
  • Stroke Length 6 in
  • Speed @ Rated Load 30 in/min
  • Duty Cycle 50 %
  • Voltage 12V DC
  • Full Load Amps 4.5 A
  • Retracted Length 10 1/4 in
  • Max. Ambient Temp. 65 Degrees C/150 Degrees F
  • Enclosure Type Totally Enclosed Non Ventilated
  • Motor Type Permanent Magnet
  • Thermal Protection Automatic
  • Capacitor Included No
  • Capacitor Required No
  • Feedback Signal No
  • Limit Switch Type Fixed
  • Clutch Included No
  • Drive System Type Gear
  • Bearing Type Dual Quad Ring
  • Screw Type Acme
  • Nut Material Delrin
  • Seal Guide Material Delrin
  • Housing Material Aluminum
  • Finish Anodized
  • Gear Case Type Parallel Spur
  • Mounting Type Clevis
  • Standards CE Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms