TP
WATERSAVER

Ball Valve, Brass, 75 psi, 4-Way

  • Item # 45MP03
  • My Part #
  • Mfr. Model # LGF4200-134WSA-G
  • Catalog Page # N/A
  • UNSPSC # 40141607
Ball Valve, Brass, 75 psi, 4-Way close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Furniture~Lab Gas Valves


$658.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Lab Gas Valve
  • Connection Type FNPT x MNPT
  • Hose I.D. 1/8 in
  • Valve Structure 2-Piece
  • Temp. Range 32 Degrees to 125 Degrees F
  • Ball Material Chrome Plated Brass
  • Body Material Brass
  • Body Style 4-Way
  • Handle Material Brass
  • Handle Type Lever
  • Max. Pressure 75 psi CWP
  • Pipe Size 3/8 in
  • Port Standard
  • Tube Size 5/16 in
  • Features Gas Service
  • Color Coding Blue
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms