ST
WATTS

150 psi Automatic Air Vent Valve, Brass, 1/2" Inlet

  • Item # 46A962
  • My Part #
  • Mfr. Model # FV-4M1- 1/2
  • Catalog Page # 2908
  • UNSPSC # 40141631
150 psi Automatic Air Vent Valve, Brass, 1/2" Inlet close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Hot Water and Steam Heating Systems and Accessories~Air Vents


$23.47 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.47 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Product Details

Provides automatic air venting for hot or cold water distribution systems, this WATTS automatic air vent valve
uses a float to actuate the valve plug which is located at the top of the valve. Once the air is displaced and the system pressure is sustained, the valve plug seals and prevents any water from escaping from the system. This valve can also purge air that may be in the water system. Model can be disassembled for maintenance.

View More

Technical Specs

  • Item Automatic Air Vent Valve
  • Inlet 1/2"
  • Max. Working Pressure (PSI) 150
  • Max. Temp. (F) 240 Degrees
  • Height (In.) 3-5/16
  • Width (In.) 1-1/4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms