Navigation Menu New

Access My Account, Order History, Lists and more here.

4WZY7 4WZY7 UNSPSC # 23153309

Tap image to zoom.

Roll over image to zoom.

WESTWARD

Grainger Choice Product

Cutoff Blade, Cobalt, Overall Height 7/8 in, Overall Length 6 in, Bevel Angle 15 °

  • Item # 4WZY7
  • Mfr. Model # 4WZY7
  • UNSPSC # 23153309
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Technical Specs

  • Item Cutoff Blade
  • Material - Machining Cobalt
  • Finish - Machining Bright (Uncoated)
  • Overall Height 7/8 in
  • Overall Length 6 in
  • Bevel Angle 15 Degrees
  • End Angle Type Beveled
  • Material Grade - Machining 5% Cobalt

Compliance and Restrictions

  • This item is restricted in certain countries.View all countries.
Back to Top