ST
Grainger Choice Product
WESTWARD

Die Wrench, Right Hand

  • Item # 45T891
  • My Part #
  • Mfr. Model # CCT1060-47
  • Catalog Page # N/A
  • UNSPSC # 27111714
Die Wrench,  Right Hand close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Threading~Die Wrenches


$22.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.66 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These die wrenches have an opening that is shaped to hold round dies.

View More

Technical Specs

  • Item Die Wrench
  • For Die Shape Round
  • For Outside Dia. 51 1/2 mm
  • For Die Width 38 1/2 mm
  • Integrated Handle No
  • Outside Dia. 51 1/2 mm
  • Overall Length 279 mm
  • Thread Direction Right Hand
  • Material - Machining High Speed Steel
  • Handle Material Steel
  • Handle Finish Bright (Uncoated)
  • Primary Material Application ISO Code Carbon Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms