Navigation Menu New

Access My Account, Order History, Lists and more here.

4WZW9 4WZW9 UNSPSC # 23153309

Tap image to zoom.

Roll over image to zoom.

WESTWARD

Grainger Choice Product

Lathe Tool Blank, Cobalt, Overall Width 3/8 in, Overall Height 3/8 in, Overall Length 3 in

  • Item # 4WZW9
  • Mfr. Model # 4WZW9
  • UNSPSC # 23153309
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Technical Specs

  • Item Lathe Tool Blank
  • Material - Machining Cobalt
  • Finish - Machining Bright (Uncoated)
  • Overall Width 3/8 in
  • Overall Height 3/8 in
  • Overall Length 3 in
  • Bevel Angle 15 Degrees
  • Cutting Direction Right and Left Hand
  • End Angle Type Beveled
  • Material Grade - Machining 5% Cobalt
  • Primary Material Application Alloy Steel, Mild Steel, Tool Steel
  • Primary Material Application ISO Code P
Country of Origin India. Country of Origin is subject to change.
Back to Top