Navigation Menu New

Access My Account, Order History, Lists and more here.

4WZX4 4WZX4 UNSPSC # 23153309

Tap image to zoom.

Roll over image to zoom.

WESTWARD

Grainger Choice Product

Lathe Tool Blank, Cobalt, Overall Width 1 in, Overall Height 1 in, Overall Length 7 in

  • Item # 4WZX4
  • Mfr. Model # 4WZX4
  • UNSPSC # 23153309
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Technical Specs

  • Item Lathe Tool Blank
  • Material - Machining Cobalt
  • Finish - Machining Bright (Uncoated)
  • Overall Width 1 in
  • Overall Height 1 in
  • Overall Length 7 in
  • Bevel Angle 15 Degrees
  • Cutting Direction Right and Left Hand
  • End Angle Type Beveled
  • Material Grade - Machining 5% Cobalt
  • Primary Material Application Alloy Steel, Mild Steel, Tool Steel
  • Primary Material Application ISO Code P
Back to Top