Navigation Menu New

Access My Account, Order History, Lists and more here.

4WZY2 4WZY2 UNSPSC # 23153309

Tap image to zoom.

Roll over image to zoom.

WESTWARD

Grainger Choice Product

Lathe Tool Blank, High Speed Steel, Overall Width 3/4 in, Overall Height 3/4 in

  • Item # 4WZY2
  • Mfr. Model # 4WZY2
  • UNSPSC # 23153309
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Technical Specs

  • Item Lathe Tool Blank
  • Material - Machining High Speed Steel
  • Finish - Machining Bright (Uncoated)
  • Overall Width 3/4 in
  • Overall Height 3/4 in
  • Overall Length 5 in
  • Bevel Angle 15 Degrees
  • Cutting Direction Right and Left Hand
  • End Angle Type Beveled
  • Primary Material Application Alloy Steel, Mild Steel, Tool Steel
  • Primary Material Application ISO Code P
Back to Top