ST
Grainger Choice Product
WESTWARD

Straight Flute Tap, Thread Size #10-32, UNF, Taper, Overall Length 2 3/8 in, Carbon Steel

  • Item # 2LXD5
  • My Part #
  • Mfr. Model # 2LXD5
  • Catalog Page # 2265
  • UNSPSC # 23153305
Straight Flute Tap,  Thread Size #10-32,  UNF,  Taper,  Overall Length 2 3/8 in,  Carbon Steel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Lot Price
Qty Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Threading~Straight Flute Taps

$1.64 / each
$1.48 / each (Save $0.16 / each )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These taps have a bright finish that provides a smooth, polished surface.

View More

Technical Specs

  • Item Straight Flute Tap
  • Thread Size #10-32
  • Thread Standard UNF
  • Tap Chamfer Taper
  • Tap Material Carbon Steel
  • Tap Finish Bright (Uncoated)
  • Thread Length 7/8 in
  • Overall Length 2 3/8 in
  • Thread Direction Right Hand
  • Number of Flutes 3
  • Coolant Fed Non-Coolant Through
  • Drill Bit Size #21
  • Measurement System Pipe
  • Primary Material Application All Materials
  • Series 312-1152
  • Shank Dia. 3/16 in
  • Shank Type - Machining Straight
  • Square Size 0.152 in
  • Standards ASME
  • Tap Grouping Individual
  • Tap Style Straight Flute
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products