ST
Grainger Choice Product
WESTWARD

Tap Wrench, Handle Type Hand Tool, Handle Shape Knurling Round

  • Item # 2CYU4
  • My Part #
  • Mfr. Model # 2CYU4
  • Catalog Page # 2275
  • UNSPSC # 27111720
Tap Wrench,  Handle Type Hand Tool,  Handle Shape Knurling Round close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Threading~Tap Wrenches


$61.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.8 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These tap wrenches have a long, straight handle that provides more leverage than a T-handle when turning the wrench.

View More

Technical Specs

  • Item Tap Wrench
  • Handle Shape Knurling Round
  • Handle Type Hand Tool
  • Fractional Tap Capacity 1/4 in to 1-1/8
  • Machine Screw Tap Capacity 1/4 in
  • Metric Tap Capacity M6 to M24
  • Pipe Taps 1/8 to 3/4 in
  • Overall Length 19 1/8 in
  • Hand Reamer Capacity 9/32 in to 7/8 in
  • Locking No
  • Magnetic No
  • Material - Machining Mild Steel
  • Max. Tap Size 1 1/8 in
  • Measurement System Fractional Inch
  • Min. Tap Size 1/4 in
  • Pipe Reamer Capacity 3/4 in
  • Product Type Square
  • Ratcheting No
  • Ratcheting Action No
  • Reversible Yes
  • Shank Capacity 0.84 in
  • Sliding Or Fixed Handle Fixed
  • Weight 0.9 kg
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products