ST
WIDIA GTD

Spiral Point Tap, Thread Size M6x1, Metric Coarse, Overall Length 63.50mm, High Speed Steel

  • Item # 1C795
  • My Part #
  • Mfr. Model # 13381
  • Catalog Page # N/A
  • UNSPSC # 27112806
Spiral Point Tap,  Thread Size M6x1,  Metric Coarse,  Overall Length 63.50mm,  High Speed Steel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Threading~Spiral Point Taps


$10.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Safety Data Sheet (SDS) Available.
  • WARNING This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Product Details

These taps are designed for tapping steel. They come in standard sizes expressed in millimeters. The bright finish on these taps provides a smooth, polished surface.

View More

Technical Specs

  • Item Spiral Point Tap
  • Thread Size M6x1
  • Thread Standard Metric Coarse
  • Tap Material High Speed Steel
  • Tap Finish Bright (Uncoated)
  • Thread Length 25.4mm
  • Overall Length 63.5mm
  • 75% Thread Drill Size 5 mm
  • Thread Limit D5
  • Thread Direction Right Hand
  • Number of Flutes 2
  • Primary Material Application Steel
  • 55% Thread Drill Size 5.25mm
  • 65% Thread Drill Size 5.25mm
  • Coolant Fed Non-Coolant Through
  • Extended Neck Yes
  • Measurement System Metric
  • Primary Material Application ISO Code P
  • Secondary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
  • Secondary Material Application ISO Code M, N, K
  • Series 5351/2351
  • Shank Dia. 6.48mm
  • Shank Length 1 1/2 in
  • Shank Type - Machining Straight
  • Spiral Direction Neutral
  • Square Size 4.85mm
  • Standards ANSI, USCTI
  • Tap Chamfer Plug
  • Tap Grouping Individual
  • Tap Thread Size M6x1
  • Thread Pitch 1mm
  • Thread Limit / Class of Fit D5
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products